Shop All Safety Cabinets
Justrite
Pesticide Safety Cabinet, 35", 12 gal., Green
Mfr # 891224
Zoro # G6836103
product price: $1,260.00
/ea
Free Shipping & Returns
$1,260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18 in
- Rated For Flammable Storage Yes
- Construction 18 ga. CR Steel
- Door Type Hinged
- Door Opening Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891224
- Zoro # G6836103
- UPC # 697841112407
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18 in |
Door Opening Height | 31 in |
Door Opening Width | 21 in |
Exterior Height | 35 in |
Exterior Width | 23 1/4 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 18 in x 35 in |
Description
Pesticide Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 35 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Green, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Trilobal Jkt Blk, XL (3907FRJ-XL)
- CONDOR Stop Sound Horn Sign, 24" W, 24" H, English, Plastic (477G58)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- XENON Safety Glasses, Gray Anti-Fog (SG-14G-AF)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- Justrite Safety Storage