Shop All Eyewash Stations
Justrite
Pedestal Mounted Eyewash Station Yellow ABS Plastic
Mfr # 75GSP
Zoro # G4711861
product price: $1,280.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,280.00
Free 30-Day Returns
Key Features
- Height 45.5"
- Width 12.4"
- Eye Wash and Shower Mounting Pedestal
- Eyewash Bowl Material Yellow ABS Plastic
- Depth 21.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 75GSP
- Zoro # G4711861
- UPC # 697841186101
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 45.5" |
Width | 12.4" |
Depth | 21.2" |
Inlet Size | 1-1/4 in (F) |
Details
Item | Eyewash Station |
Eye Wash and Shower Mounting | Pedestal |
Eyewash Bowl Material | Yellow ABS Plastic |
Valve Material | 316L Stainless |
Flow Rate | 3 gal/min |
Material | Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Pipe Material | Stainless Steel |
Description
Eye/Face Wash,Pedestal Mount,Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HOSPITAL SUPPLY Glove Dispenser, Acrylic Wallmount Glove Box, Triple-Layer (AHS-GD3_EA)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C13)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Purple (19988)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 3XL (3003X3)
- JUSTRITE Wall Mounted Eyewash Station Yellow ABS Plastic (75GEW)
- JUSTRITE Emergency Wash, Portable, 2.9 gal. (28GEW)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- PHYSICIANSCARE PhysiciansCare Eyewash Station in Green (54613)
- GUARDIAN EQUIPMENT Guardian Equipment Safety Station with Eye Wash Stainless Steel Bowl and Cover, G1902BC (G1902BC)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-495)
- HAWS Eyewash Station in Green (7500EB)
- Justrite Eyewash Stations and Shower Equipment