Shop All Eyewash Stations
Justrite
Pedestal Mounted Eyewash Station Stainless Steel
Mfr # 85GP
Zoro # G4711898
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,240.00
Free 30-Day Returns
Key Features
- Height 45.5"
- Width 12.4"
- Eye Wash and Shower Mounting Pedestal
- Eyewash Bowl Material Stainless Steel
- Depth 21.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 85GP
- Zoro # G4711898
- UPC # 697841186125
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 45.5" |
Width | 12.4" |
Depth | 21.2" |
Inlet Size | 1-1/4 in (F) |
Details
Item | Eyewash Station |
Eye Wash and Shower Mounting | Pedestal |
Eyewash Bowl Material | Stainless Steel |
Flow Rate | 3 gal/min |
Pipe Material | Galvanized Steel |
Material | Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Valve Material | 316L Stainless |
Description
Eye/Face Wash,Pedestal Mnt,Open SS Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- 3M PROTECTA Full Body Harness, S, Polyester (1161528)
- SPECTRUM Identification Tag, Purple, 4inHx2inW (37080)
- MUTUAL INDUSTRIES Polyethylene Underground Electric Line D, 6 inch Height, 9 in Width, Poly (17774-79-6000)
- JUSTRITE Emergency Wash, Portable, 2.9 gal. (28GEW)
- JUSTRITE Wall Mounted Eyewash Station Yellow ABS Plastic (75GEW)
- HONEYWELL Eyewash Station, Polyethylene, 16 oz, PK4 (32-000465-0000)
- SELLSTROM Gravit-Eye Portable Eyewash Station - Gravity Feed - 16 gal. Capacity (S90320)
- SELLSTROM Rapid-Clear Portable Eyewash Stations (S90331)
- COMPLIANT Wall Mounted Eyewash with Plastic Bowl (16020)
- PHYSICIANSCARE Double 16Oz Eyewash Station (24-102-001)
- Justrite Eyewash Stations