Shop All Dip Tanks
Justrite
Parts Basket For 6AV70, 3NPX9, Steel
Mfr # 27901
Zoro # G6111262
original price:
$79.80
6% off
new price: $74.54
/ea
$74.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Capacity 2 gal
- Height 10 in
- Outside Dia. 238mm
- Capacity 2 gal for Dip Tank and 1 gal for Wash Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 in |
Outside Dia. | 238mm |
Compatible Can Diameter | 9 3/8 in |
Details
Item | Parts Basket |
Can Material | Steel |
Can Capacity | 2 gal |
Capacity | 2 gal for Dip Tank and 1 gal for Wash Tank |
Color | Silver |
Accessory Type | Parts Basket |
Dip Tank Capacity | 2 gal |
Wash Tank Capacity | 1 gal |
Compatible Mfr Part Number | 27602, 27711 |
Description
Parts Basket, Material Steel, Color Silver, Height 10 in, Compatible Can Diameter 9 3/8 in, Compatible Mfr Part Number 27602, 27711, Compatible Grainger Part Number 3NPX9, 6AV70, Accessory Type Parts Basket, Dip Tank Capacity 2 gal, Wash Tank Capacity 1 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466U19 (466U19)
- RADIANS Gloves FDG Coat High Visibility Work Glove - L PR (RWG31L)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 4 gal (1904X)
- KIDDE Kidde Kitchen Class-K Fire Extinguisher (25074)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 2 gal. (27712)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 8 gal. (27608)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 3-1/2 gal. (27603)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 1 gal. (27601)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 6 gal. (27716)
- JUSTRITE Rinse Tank Basket, Steel (27005)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 1 gal. (27711)
- Justrite Dip Tanks