Shop All Safety Cabinet Accessories
Justrite
Parts Basket For 3AV53, 13M393, 3NPW6
Mfr # 27903
Zoro # G3042280
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Parts Basket
- For Use With 3AV53, 13M393, 3NPW6
- Material Steel
- Capacity 5 gal for Dip Tank and 3 1/2 gal for Wash Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 27903
- Zoro # G3042280
- UPC # 697841010833
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 13 in |
Compatible Can Diameter | 13 3/4 in |
Details
Item | Parts Basket |
Color | Silver |
Accessory Type | Parts Basket |
For Use With | 3AV53, 13M393, 3NPW6 |
Material | Steel |
Capacity | 5 gal for Dip Tank and 3 1/2 gal for Wash Tank |
Wash Tank Capacity | 3.5 gal |
Dip Tank Capacity | 5 gal |
Compatible Mfr Part Number | 27605, 27713 |
Description
Parts Basket, Material Steel, Color Silver, Height 13 in, Compatible Can Diameter 13 3/4 in, Compatible Mfr Part Number 27605, 27713, Compatible Grainger Part Number 13M393, 3AV53, 3NPW6, Accessory Type Parts Basket, Dip Tank Capacity 5 gal, Wash Tank Capacity 3.5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (330XL-10)
- ZORO SELECT Gate Valve Lockout, 3 Max. Padlocks (45MZ60)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X34 (101119-029-38-34)
- VGUARD A16A7, DISPOSABLE GLOVE, 5mil Palm, Nitrile, Powder-Free, XL, 1000 PK, GREEN (A16A74)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS323)
- Justrite Safety Cabinet Accessories