Shop All Safety Cabinets
Justrite
Paints and Inks Cabinet, 96 Gal., Red
Mfr # 896031
Zoro # G8541461
product price: $2,400.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Depth 34 in
- Rated For Flammable Storage Yes
- Material Steel
- Cabinet Height Range Full Height
- Standards FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 896031
- Zoro # G8541461
- UPC # 697841114449
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 34 in |
Cabinet Height Range | Full Height |
Door Opening Width | 31 3/4 in |
Exterior Width | 34 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 96 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Smoke Lens (AEGIR-AFAS)
- REFRIGIWEAR Brushed Double Dot Glove, 28 cm L, PR (2010RHVLXLG)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A16A13)
- JUSTRITE Eagle 12" Flex Spout 7/8" O.D. (FD25)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- Justrite Safety Storage