Justrite

Paints and Inks Cabinet, 96 gal., Red (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Safety Cabinets

Key Features

  • Capacity 96 gal
  • Width 34 in
  • Depth 34 in
  • Height 65 in
  • Rated For Flammable Storage Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 34 in
Depth 34 in
Height 65 in
Exterior Dimensions (WxDxH) - Flammables 34 in x 34 in x 65 in
Exterior Width 34 in
Exterior Depth 34 in
Exterior Height 65 in

Description

Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 96 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Red, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products