Shop All Safety Cabinets
Justrite
Paints and Inks Cabinet, 40 gal., Red
Mfr # 893031
Zoro # G7529295
product price: $1,550.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,550.00
Free 30-Day Returns
Key Features
- Capacity 40 gal
- Width 43 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, NPFA 1, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893031
- Zoro # G7529295
- UPC # 697841113534
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Cabinet Height Range | Counter Height |
Door Opening Width | 40 3/4 in |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Standard, Capacity 40 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8" W, 8" H (480X53)
- SIGNMISSION OSHA Sign, When Grinding Use Face Shield W/ Symbol, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-SF-D-1014-L-11018)
- SIGNMISSION Public Safety, 18" Height, Rigid Plastic, 24" x 18", Severe Weather Shelter In Place (OS-NS-P-1824-25540)
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- GLOBAL INDUSTRIAL Shelf For 12 & 16 Gallon Flammable Cabinet, 19-1/2inWx14inD (298543)
- Justrite Safety Cabinets