Shop All Food Service Appliance Parts
Justrite
OWC Foot Red - 14 gallon oily waste can with lever
Mfr # 9500
Zoro # G402652033
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Capacity (Oz.) 14 gallon
- Color Red
- Standards FM Approved, TUV Approved, UL Approved
- Agency Compliance FM Approval; TUV Approval; UL Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 9500
- Zoro # G402652033
- UPC # 697841000000
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Exterior Dimensions | 20.25 in H x 16.063 in OD |
Exterior Dimension | 20.25" H x 16.063" OD |
Details
Material | Steel |
Capacity (Oz.) | 14 gallon |
Color | Red |
Standards | FM Approved, TUV Approved, UL Approved |
Agency Compliance | FM Approval; TUV Approval; UL Approval |
Liter Capacity | 53 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Coffee, Caramel Vanilla, 0.33 oz., PK96 (6700)
- BLUE DIAMOND Blue Diamond Rstd Sltd Value Pk Almonds, PK6 (03905)
- AJM PACKAGING Paper Plate, 9", Prem Coated, White, PK500 (AJM CP9AJCWWH14)
- NUTELLA Nutella Hazelnut Spread Fs Piping Bag 35.2 oz. Bag, PK6 (87019)
- JUSTRITE SAFETY DISPENSING CAN 5 GAL. BOTTOM FAU (JT7150150)
- JUSTRITE Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150 (7150150)
- JUSTRITE 5Gal/19L IIAF Red 1" Hose (7250130)
- TRAULSEN Fan Blade 875 In 30 Pitch (325-60088-00)
- MAIN STREET EQUIPMENT Brass Thermocouple Fitting for Ranges (541MSR5072)
- BLODGETT Oven Rack 20.81 F/B X 28.25 L/R (4701)
- WELLS Element 208 Volt 3000W (2N-30511UL)
- Justrite Food Service Appliance Parts