Shop All Spill Containment Accessories
Justrite
Outdoor Dispensing Dolly, Yellow, 66 Gal
Mfr # 28664
Zoro # G9810516
product price: $1,250.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,250.00
Free 30-Day Returns
Key Features
- Depth 72"
- Spill Containment Load Capacity 1,250 lb
- Drain Included Yes
- Standards OSHA, Supports SPCC, Complies with EPA
- Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28664
- Zoro # G9810516
- UPC # 697841134508
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 72" |
Width | 32 in |
Height | 26 in |
Length | 72 in |
Length (Straight Wireway) | 32 in |
For Drum Size | 55 gal |
Overall Dimensions | 72 in L x 32 W x 26 in H |
Rigid Caster Diameter | 10 in |
Description
Outdoor Drum Dispensing and Containment Dolly, Number of Drums 1, Height 26 in, Length 72 in, Width 32 in, Spill Capacity 66 gal, Material Polyethylene, Load Capacity 1,250 lb, Yellow, Includes Nylon Strap and Rubber Wheels for Outdoor Terrain, Standards OSHA, Supports SPCC, Complies with EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Half Facepiece Disposable Respirators 5000 Series, With Filters, Med (50051138215731)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- SAFETY WORKS Xl 2Pc Yel Rain Suit (44110/XL)
- KIDDE Fire Extinguisher, 2B:C, Halotron, 2.5 lb (PROPLUS2.5HM)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- PIG PIG Outdoor Pillow-In-A-Pan 1 pan/box 40" L x 40" W x 5" H (FLT610)
- Justrite Spill Containment Accessories