Shop All Spill Containment Accessories
Justrite
Outdoor Dispensing Dolly, Black, 66 Gal
Mfr # 28665
Zoro # G7570911
product price: $1,150.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,150.00
Free 30-Day Returns
Key Features
- Depth 72"
- Spill Containment Load Capacity 1,250 lb
- Drain Included Yes
- Width 32 in
- Height 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28665
- Zoro # G7570911
- UPC # 697841134515
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Depth | 72" |
Width | 32 in |
Height | 26 in |
Length | 72 in |
For Drum Size | 55 gal |
Rigid Caster Diameter | 10 in |
Overall Dimensions | 72 in L x 32 W x 26 in H |
Description
Outdoor Drum Dispensing and Containment Dolly, Number of Drums 1, Height 26 in, Length 72 in, Width 32 in, Spill Capacity 66 gal, Material Polyethylene, Load Capacity 1,250 lb, Black, Includes Nylon Strap and Rubber Wheels for Outdoor Terrain, Standards OSHA, Supports SPCC, Complies with EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, Pinch Point Hazard Keep Clear Sign With Symbol, Landscape (OS-NS-P-1014-L-17287)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, XL (KIT4SC40NGXL)
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 1-1/2 In (663-152)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- ELKAY PLASTICS 2-5/16 x 4-3/4 Clean Equipment Tag, Green, 500PK (TCEG)
- Justrite Spill Control Supplies