Shop All Transport Drums
Justrite
Open Head Waste Receptacle Drum, Steel, 6 gal, Unlined, Gray
Mfr # 26050
Zoro # G5790206
product price: $116.84
/ea
Free Shipping & Returns
$116.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Primary Drum Material Steel
- Capacity 6 gal.
- Drum Head Type Open Head
- Height 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 26050
- Zoro # G5790206
- UPC # 697841008922
- Country of Origin United States
- Category Transport Drums
Dimensions
Height | 15 3/4 in |
Width | 15-3/4" |
Overall Height | 15 3/4 in |
Outside Dia. | 11 3/4 in |
Diameter | 15-3/4" |
Width/Diameter | 11 3/4 in |
Description
Fire-Resistant Trash Can, Round, Open, 6 gal, Gray, Height 15 3/4 in, Width/Diameter 11 3/4 in, Metal, Steel, Powder Coated, No Lid, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Square Dump Bin 36", Black (GTC36/B)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 27-3/16x16-5/8x12-1/2 BL (DC2717-12BLUE)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M023000-104)
- STERILITE Storage Tote, Clear/White, Polypropylene, 34 7/8 in L, 16 5/8 in W, 6 1/8 in H (19608006)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Black (26005K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, White (26014W)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, White (26005W)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, Black (26014K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray (26005)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 55 gal, Unlined, Black (26054K)
- PIG PIG Overpack Salvage Drum ext. dia. 27.75" x 37.5" H (PAK384)
- Justrite Drums & Accessories