Shop All Transport Drums
Justrite
Open Head Waste Receptacle Drum, Steel, 4.5 gal, Unlined, Black
Mfr # 26040K
Zoro # G5741583
Free Shipping & Returns
$145.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Primary Drum Material Steel
- Capacity 4-1/2 gal.
- Drum Head Type Open Head
- Height 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 26040K
- Zoro # G5741583
- UPC # 697841008885
- Country of Origin United States
- Category Transport Drums
Dimensions
Height | 13 1/4 in |
Width | 13-1/4" |
Outside Dia. | 13 1/4 in |
Overall Height | 11 3/4 in |
Diameter | 11 7/8 in |
Width/Diameter | 11 7/8 in |
Description
Fire-Resistant Trash Can, Round, Open, 4 1/2 gal, Black, Height 13 1/4 in, Width/Diameter 11 7/8 in, Metal, Steel, Powder Coated, No Lid, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-2424)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB102IV)
- ECONOCO 30'' Diameter Round Topper Shelf For Round Racks, Dark Brown (ROUNDSBN)
- CONDOR Steel Flammable Safety Storage Cabinet, 23 1/2 in W, 66 1/2 in H (491M64)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray (26005)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Black (26005K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 55 gal, Unlined, Black (26054K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, White (26005W)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, White (26014W)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 12 gal, Unlined, Gray (26001)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3E)
- Justrite Drums & Accessories