Shop All Transport Drums
Justrite
Open Head Waste Receptacle Drum, Steel, 12 gal, Unlined, Gray
Mfr # 26001
Zoro # G5787126
Free Shipping & Returns
$144.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Drum Material Steel
- Capacity 12 gal.
- Drum Head Type Open Head
- Height 20 1/4 in
- Drum Volume Capacity 12 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 26001
- Zoro # G5787126
- UPC # 697841008724
- Country of Origin United States
- Category Transport Drums
Dimensions
Height | 20 1/4 in |
Width | 20-1/4 |
Outside Dia. | 20 1/4 in |
Overall Height | 14 1/2 in |
Diameter | 14 1/2 in |
Width/Diameter | 14 1/2 in |
Description
Fire-Resistant Trash Can, Open, 12 gal, Gray, Height 20 1/4 in, Width/Diameter 14 1/2 in, Metal, Steel, Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 15 Series (4336-BLACK)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 2"NPT (H-2-64-6)
- AKRO-MILS Clear Plastic Lid (33011)
- METRO Hook, Steel, Silver, 3-1/2 x 2 (HK25C)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, White (26005W)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Gray (26005)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 55 gal, Unlined, Black (26054K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, Black (26014K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 15 gal, Unlined, Black (26005K)
- JUSTRITE Open Head Waste Receptacle Drum, Steel, 30 gal, Unlined, White (26014W)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Blue (POLY30TH-BL)
- Justrite Transport Drums