Shop All Oily Waste Cans
Justrite
OILY WASTE CAN W/FOOT LEVER 21 GAL. RE
Mfr # JT09700
Zoro # G802121818
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Height 23.438"
- Standards FM Approval; TUV Approval; UL Approval
- Can Color Red
- Outside Dia. 18.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # JT09700
- Zoro # G802121818
- UPC # 697841002500
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 23.438" |
Outside Dia. | 18.375" |
Details
Can Material | Steel |
Standards | FM Approval; TUV Approval; UL Approval |
Can Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Portable Fall Arrest Post (DH-AP-1/)
- ZORO SELECT Numbered Tag, 1-1/4In, Black/White, 201-300 (22CN36)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20125)
- HONEYWELL NORTH Full Brim Hard Hat, Type 2, Class E, Ratchet (6-Point), Gray (A119R090000)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Silver (09304)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 13.94" x 18.25" H (CAN139)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- JUSTRITE Justrite 21 Gallon Oily Waste Can, Red - 09700 (9700)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09108)
- JUSTRITE Justrite 6 Gallon Oily Waste Can, Red - 09100 (9100)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 11.88" x 15.88" H (CAN138)
- Justrite Oily Waste Cans