Shop All Oily Waste Cans
Justrite
OILY WASTE CAN W/FOO LEVER 10 GAL. RED
Mfr # JT09300
Zoro # G001948711
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Red
- Outside Dia. 13.938"
- Standards FM Approval; TUV Approval; UL Approval
- Height 18.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT09300
- Zoro # G001948711
- UPC # 697841002302
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Outside Dia. | 13.938" |
Height | 18.25" |
Details
Can Material | Steel |
Can Color | Red |
Standards | FM Approval; TUV Approval; UL Approval |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, 5" x 3.5", Landscape, Microwave In Use (OS-CS-D-35-L-19204)
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, Blue (BC86080000)
- SPERIAN BY HONEYWELL SAFETY CONE ORANGE (RWS-50011)
- NOTRAX Entrance Mat, Black, 3 ft. W x 4 ft. L (141S0034BL)
- JUSTRITE 10 Gallon Oily Waste Can with Foot-Operated Self-Closing Cover (9300)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Red (09200)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09110)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09511)
- JUSTRITE Oily Waste Can, 10 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09300)
- JUSTRITE Justrite 21 Gallon Oily Waste Can, Red - 09700 (9700)
- EAGLE MFG Eagle Poly Waste Can, 14 Gallon, Red with Foot Lever (937FL)
- Justrite Oily Waste Cans