Shop All Oily Waste Cans
Justrite
$Oily Waste Can - 6 Gallon
Mfr # JT09100
Zoro # G901937310
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Red
- Height 15.875"
- Outside Dia. 11.875"
- Standards FM Approval; TUV Approval; UL Approval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT09100
- Zoro # G901937310
- UPC # 697841002197
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 15.875" |
Outside Dia. | 11.875" |
Details
Can Material | Steel |
Can Color | Red |
Standards | FM Approval; TUV Approval; UL Approval |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Flanged Shape, NRR 25 dB, Orange, 100 Pairs (SMF-30)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, 2XL (730103XXL)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- BRADY Marine Label, 100 ft. L, 6" W, White (J50C-6000-2585)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Red (09510)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09710)
- JUSTRITE Justrite 21 Gallon Oily Waste Can, Red - 09700 (9700)
- JUSTRITE Oily Waste Can, 6 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09100)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Yellow (09200Y)
- Justrite Safety Storage