Shop All Oily Waste Cans
Justrite
Oily Waste Can, 6 Gal., Steel, Yellow
Mfr # 09111
Zoro # G6831937
product price: $91.28
/ea
Free Shipping & Returns
$91.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Yellow
- Safety Can Lid Type Hand Operated Self Closing
- Safety Can Mounting Style Floor
- Outside Dia. 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 09111
- Zoro # G6831937
- UPC # 697841002241
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Outside Dia. | 11 7/8 in |
Height | 15 7/8 in |
Length | 15 7/8 in |
Width | 11 7/8 in |
Can Diameter | 11 7/8 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Yellow |
Safety Can Lid Type | Hand Operated Self Closing |
Safety Can Mounting Style | Floor |
Finish | Powder Coated |
Standards | FM, OSHA, UL |
Can Capacity | 6 gal |
Lid Closure Type | Hand Operated Self Closing |
Product Type | Oily Waste Can |
Material Finish | Powder Coated |
For Location | Floor |
Description
Oily Waste Can, Can Diameter 11 7/8 in, Capacity 6 gal, Can Material Steel, Material Finish Powder Coated, Color Yellow, Height 15 7/8 in, Length 15 7/8 in, Lid Closure Type Hand Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, UL, Width 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (87-224)
- PORTWEST ArcGrip Glove, Med (A780)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 8000 lb., Polyethylene (5469-YE)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Yellow (09311)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09708)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09501)
- JUSTRITE 10 Gallon Oily Waste Can with Foot-Operated Self-Closing Cover (9300)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 11.88" x 15.88" H (CAN138)
- JUSTRITE Justrite 21 Gallon Oily Waste Can, Red - 09700 (9700)
- Justrite Oily Waste Cans