Shop All Oily Waste Cans
Justrite
Oily Waste Can, 6 Gal., Steel, Yellow
Mfr # 09101
Zoro # G2657417
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Height 15 7/8 in
- Can Color Yellow
- Safety Can Lid Type Foot Operated Self Closing
- Safety Can Mounting Style Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 09101
- Zoro # G2657417
- UPC # 697841002203
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 15 7/8 in |
Can Diameter | 11 7/8 in |
Outside Dia. | 11 7/8 in |
Width | 11 7/8 in |
Length | 15 7/8 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Yellow |
Safety Can Lid Type | Foot Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, OSHA, TUV, UL |
Lid Closure Type | Foot Operated Self Closing |
Finish | Powder Coated |
Can Capacity | 6 gal |
For Location | Floor |
Material Finish | Powder Coated |
Product Type | Oily Waste Can |
Description
Oily Waste Can, Can Diameter 11 7/8 in, Capacity 6 gal, Can Material Steel, Material Finish Powder Coated, Color Yellow, Height 15 7/8 in, Length 15 7/8 in, Lid Closure Type Foot Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, TUV, UL, Width 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 9"x 3"Please Do Not Flush Paper Towels or Feminine Products in Toilets Sign, PK15 (ALPSGN-B-4-15pk)
- TAPE LOGIC Tape Logic® Number Labels, "5", 2" Circle, Fluorescent Yellow, 500/Roll (DL6773)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- FIRST ALERT Tundra Fire Extinguisher Spray (AF400)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 11.88" x 15.88" H (CAN138)
- JUSTRITE Oily Waste Can, 10 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09300)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Red (09200)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- JUSTRITE Justrite 6 Gallon Oily Waste Can, Red - 09100 (9100)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Silver (09304)
- JUSTRITE Oily Waste Can, 14 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09500)
- Justrite Oily Waste Cans