Shop All Oily Waste Cans
Justrite
Oily Waste Can, 21 Gal., Steel, Red
Mfr # 09710
Zoro # G2047796
Free Shipping & Returns
$162.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Height 23 7/16 in
- Can Color Red
- Safety Can Lid Type Hand Operated Self Closing
- Safety Can Mounting Style Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 09710
- Zoro # G2047796
- UPC # 697841002524
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 23 7/16 in |
Can Diameter | 18 3/8 in |
Outside Dia. | 18 3/8 in |
Length | 23 1/2 in |
Width | 18 3/8 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Red |
Safety Can Lid Type | Hand Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, OSHA, UL |
Lid Closure Type | Hand Operated Self Closing |
Finish | Powder Coated |
Can Capacity | 21 gal |
For Location | Floor |
Product Type | Oily Waste Can |
Material Finish | Powder Coated |
Description
Oily Waste Can, Can Diameter 18 3/8 in, Capacity 21 gal, Can Material Steel, Material Finish Powder Coated, Color Red, Height 23 7/16 in, Length 23 1/2 in, Lid Closure Type Hand Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, UL, Width 18 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH BY HONEYWELL NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/8M)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SFF-X91-012)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0366-RA_14X10)
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Red (09200)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 18.38" x 23.44" H (CAN141)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 13.94" x 18.25" H (CAN139)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09101)
- JUSTRITE 10 Gallon Oily Waste Can with Foot-Operated Self-Closing Cover (9300)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Silver (09704)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Yellow (09311)
- Justrite Oily Waste Cans