Shop All Oily Waste Cans
Justrite
Oily Waste Can, 14 Gal., Steel, Silver
Mfr # 09504
Zoro # G2502324
product price: $154.80
/ea
Free Shipping & Returns
$154.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Height 20 1/4 in
- Can Color Silver
- Safety Can Lid Type Foot Operated Self Closing
- Safety Can Mounting Style Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 09504
- Zoro # G2502324
- UPC # 697841124363
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 20 1/4 in |
Can Diameter | 16 1/16 in |
Outside Dia. | 16 1/16 in |
Length | 20 1/4 in |
Width | 16 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Silver |
Safety Can Lid Type | Foot Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, OSHA, TUV, UL |
Lid Closure Type | Sound Dampening Foot Operated Self Closing |
Finish | Powder Coated |
Can Capacity | 14 gal |
For Location | Floor |
Material Finish | Powder Coated |
Product Type | Oily Waste Can |
Description
Oily Waste Can, Can Diameter 16 1/16 in, Capacity 14 gal, Can Material Steel, Material Finish Powder Coated, Color Silver, Height 20 1/4 in, Length 20 1/4 in, Lid Closure Type Sound Dampening Foot Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, TUV, UL, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-ALERT Safe-T-Alert 30-442-P-BR Classic Propane/LP Gas Alarm - 12V, 30 Series Flush Mount, Brown (30-442-P-BR)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1208)
- BANNER STAKES PLUS Barrier System, Danger - Keep Out (PL4094)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38PL-KD12)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Yellow (09200Y)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Red (09200)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 13.94" x 18.25" H (CAN139)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Yellow (09311)
- JUSTRITE 0 Six Gallon Oily Waste Can Other Safety Equipment (9104)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 18.38" x 23.44" H (CAN141)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09501)
- Justrite Safety Storage