Shop All Oily Waste Cans
Justrite
Oily Waste Can, 14 Gal., Steel, Red
Mfr # 09510
Zoro # G2178924
product price: $108.92
/ea
Free Shipping & Returns
$108.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Red
- Height 20 1/4 in
- Safety Can Lid Type Hand Operated Self Closing
- Safety Can Mounting Style Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 09510
- Zoro # G2178924
- UPC # 697841109063
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 20 1/4 in |
Can Diameter | 16 1/16 in |
Outside Dia. | 16 1/16 in |
Length | 20 1/4 in |
Width | 16 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Red |
Safety Can Lid Type | Hand Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, OSHA, UL |
Lid Closure Type | Hand Operated Self Closing |
Finish | Powder Coated |
Can Capacity | 14 gal |
Product Type | Oily Waste Can |
Material Finish | Powder Coated |
For Location | Floor |
Description
Oily Waste Can, Can Diameter 16 1/16 in, Capacity 14 gal, Can Material Steel, Material Finish Powder Coated, Color Red, Height 20 1/4 in, Length 20 1/4 in, Lid Closure Type Hand Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, UL, Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Cab Mount Bracket, 4-1/4", Silver/Gold (3100089)
- BUFFALO Oil Only 3"X10Ft Sock, PK12, PK12 (90977)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116B/8)
- PIG PIG Pipe Leak Diverter, Yellow, 2 lb. (TLS248-YW)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09701)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09308)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09511)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Silver (09704)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09501)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09101)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Red (09200)
- Justrite Oily Waste Cans