Shop All Oily Waste Cans
Justrite
Oily Waste Can, 10 Gal., Steel, Yellow
Mfr # 09311
Zoro # G6915465
Free Shipping & Returns
$110.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Yellow
- Height 18 1/4 in
- Safety Can Lid Type Hand Operated Self Closing
- Safety Can Mounting Style Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 09311
- Zoro # G6915465
- UPC # 697841002388
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 18 1/4 in |
Can Diameter | 13 15/16 in |
Outside Dia. | 13 15/16 in |
Length | 15 7/8 in |
Width | 14 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Yellow |
Safety Can Lid Type | Hand Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, OSHA, TUV, UL, ULC |
Lid Closure Type | Hand Operated Self Closing |
Finish | Powder Coated |
Can Capacity | 10 gal |
For Location | Floor |
Product Type | Oily Waste Can |
Material Finish | Powder Coated |
Description
Oily Waste Can, Can Diameter 13 15/16 in, Capacity 10 gal, Can Material Steel, Material Finish Powder Coated, Color Yellow, Height 18 1/4 in, Length 15 7/8 in, Lid Closure Type Hand Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, TUV, UL, ULC, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 23 dB, VeriShield (1035200-VS)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311023)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- PETZL Compact Energy Absorber (L010AB00)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Yellow (09200Y)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 13.94" x 18.25" H (CAN139)
- JUSTRITE 0 Six Gallon Oily Waste Can Other Safety Equipment (9104)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 11.88" x 15.88" H (CAN138)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09501)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09108)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H (CAN140)
- Justrite Oily Waste Cans