Shop All Oily Waste Cans
Justrite
Oily Waste Can, 10 Gal., Steel, Silver
Mfr # 09304
Zoro # G3230272
product price: $133.98
/ea
Free Shipping & Returns
$133.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Silver
- Safety Can Lid Type Foot Operated Self Closing
- Safety Can Mounting Style Floor
- Outside Dia. 13 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 09304
- Zoro # G3230272
- UPC # 697841124356
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Outside Dia. | 13 15/16 in |
Height | 18 1/4 in |
Length | 15 7/8 in |
Width | 14 in |
Can Diameter | 13 15/16 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Silver |
Safety Can Lid Type | Foot Operated Self Closing |
Safety Can Mounting Style | Floor |
Finish | Powder Coated |
Standards | FM, OSHA, TUV, UL |
Can Capacity | 10 gal |
Lid Closure Type | Sound Dampening Foot Operated Self Closing |
Material Finish | Powder Coated |
For Location | Floor |
Product Type | Oily Waste Can |
Description
Oily Waste Can, Can Diameter 13 15/16 in, Capacity 10 gal, Can Material Steel, Material Finish Powder Coated, Color Silver, Height 18 1/4 in, Length 15 7/8 in, Lid Closure Type Sound Dampening Foot Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, TUV, UL, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G9 Knee Boots, Brick Red, Size 9, Men, 15" H, PR (93155)
- MOLDEX Moldex 6506 Jazz Band® Canal Cap Hearing Protectors, 10 Bands/Box (6506)
- ALL GEAR Lanyard, 12 ft., Blue/Black (AGDBC12AL12-2 IN 1-S)
- VGUARD A23A2, Industrial Glove, 2.8 mil Palm, Vinyl, Powder-Free, Medium, 1000 PK, Blue (A23A22)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red (09310)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Yellow (09301)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Yellow (09200Y)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09110)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H (CAN140)
- EAGLE MFG Oily Waste Can, 10 gal, Polyethylene, Black (935FLBLK)
- Justrite Oily Waste Cans