Shop All Oily Waste Cans
Justrite
Oily Waste Can, 10 Gal., Steel, Red
Mfr # 09310
Zoro # G0628013
original price:
$96.91
5% off
new price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Red
- Height 18 1/4 in
- Safety Can Lid Type Hand Operated Self Closing
- Safety Can Mounting Style Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 09310
- Zoro # G0628013
- UPC # 697841002371
- Country of Origin United States
- Category Oily Waste Cans
Dimensions
Height | 18 1/4 in |
Can Diameter | 13 15/16 in |
Outside Dia. | 13 15/16 in |
Length | 15 7/8 in |
Width | 14 in |
Details
Item | Oily Waste Can |
Can Material | Steel |
Can Color | Red |
Safety Can Lid Type | Hand Operated Self Closing |
Safety Can Mounting Style | Floor |
Standards | FM, OSHA, UL |
Lid Closure Type | Hand Operated Self Closing |
Finish | Powder Coated |
Can Capacity | 10 gal |
For Location | Floor |
Material Finish | Powder Coated |
Product Type | Oily Waste Can |
Description
Oily Waste Can, Can Diameter 13 15/16 in, Capacity 10 gal, Can Material Steel, Material Finish Powder Coated, Color Red, Height 18 1/4 in, Length 15 7/8 in, Lid Closure Type Hand Operated Self Closing, For Location Floor, Product Type Oily Waste Can, Standards FM, OSHA, UL, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated AXIS Hooded Jacket Kit - Gray, Large (205G-21L)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Anti-Scratch (SB1810R20)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK REGULAR 4XL (K122-BLK 4XL REG)
- FALLTECH Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8242L)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09111)
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Yellow (09311)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Yellow (09501)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09108)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09710)
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Red (09510)
- JUSTRITE Oily Waste Can, 14 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09500)
- Justrite Safety Storage