Shop All Safety Cabinet Accessories
Justrite
OFFROAD REPLACE PAD4X4
Mfr # T8362RP
Zoro # G209842521
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48 in
- Material PVC Coated Fabric
- Height 1 in
- Load Capacity 8 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # T8362RP
- Zoro # G209842521
- UPC # 48441008179
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 48 in |
Height | 1 in |
Details
Material | PVC Coated Fabric |
Load Capacity | 8 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- LUCKY LINE LuckyLine: CLIP ON SECURE-A-KEY (LKL-4041)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, PK10 (7014)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (DGP-350-S)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Poly Shelf Tray, 14 (29053)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- Justrite Safety Storage