Shop All Safety Cabinet Accessories
Justrite
OFFROAD REPLACE PAD3X6
Mfr # T8361RP
Zoro # G509842511
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 72 in
- Load Capacity 10 gal
- Width 36 in
- Material PVC Coated Fabric
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8361RP
- Zoro # G509842511
- UPC # 48441008162
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 72 in |
Width | 36 in |
Height | 1 in |
Details
Load Capacity | 10 gal |
Material | PVC Coated Fabric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 10, 16" H, Black, Plain, PR (8968000)
- TOUGH DUCK Jacket, Men, Insulated, XL, Black (WJ131)
- BRADY Raised Panel Label, Silver, Labels/Roll: 340 (B30EP-174-593-SL)
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Wall Hanger Assembly, 18 In. W, 1 In. D (25951)
- JUSTRITE Frame, For Use With Laboratory Tilt Safety Cans (11273)
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- Justrite Safety Storage