Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 7-3/4 in Overall L
Mfr # 048962
Zoro # G510189957
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 10
- Material NBR
- Character Height 3/8 in
- Stamp Ink Color Black
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 048962
- Zoro # G510189957
- UPC # 039956489621
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Overall Height | 2 1/2 in |
Imprint Area Height | 3/8 in |
Imprint Area Width | 2 9/16 in |
Overall Length | 7 3/4 in |
Overall Width | 3 3/4 in |
Details
Number of Bands | 10 |
Item | Numbering Stamp |
Material | NBR |
Stamp Ink Color | Black |
Includes | 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp |
Font | Gothic |
Description
Numbering Stamp, Number of Bands 10, Material NBR, Stamp Ink Color Black, Font Gothic, Character Height 3/8 in, Imprint Area Height 3/8 in, Imprint Area Width 2 9/16 in, Overall Height 2 1/2 in, Overall Length 7 3/4 in, Overall Width 3 3/4 in, Includes 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL INKZALL Orange Liquid Paint Marker (48-22-3771)
- OAKTON Calibration kit (35635-20)
- VERSABOND Custom Building Products White Thin-Set Mortar 50 lb (MTSW50)
- AVERY 1-1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05725)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- COSCO 2000 PLUS® 2000 PLUS Self-Inking Refill Ink, Black, .9 oz. Bottle (32962)
- Justrite Stamps and Ink Pads