Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 7-3/4 in Overall L
Mfr # 048950
Zoro # G510189940
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 10
- Material NBR
- Character Height 9/32 in
- Stamp Ink Color Black
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 048950
- Zoro # G510189940
- UPC # 039956489508
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 9/32 in |
Overall Height | 2 1/2 in |
Imprint Area Height | 9/32 in |
Imprint Area Width | 2 3/16 in |
Overall Length | 7 3/4 in |
Overall Width | 3 3/4 in |
Details
Number of Bands | 10 |
Item | Numbering Stamp |
Material | NBR |
Stamp Ink Color | Black |
Font | Gothic |
Includes | 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp |
Description
Numbering Stamp, Number of Bands 10, Material NBR, Stamp Ink Color Black, Font Gothic, Character Height 9/32 in, Imprint Area Height 9/32 in, Imprint Area Width 2 3/16 in, Overall Height 2 1/2 in, Overall Length 7 3/4 in, Overall Width 3 3/4 in, Includes 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Tinted Machine Grade 30"x80x5000' Yellow (YMG30)
- UNI-BALL Silver Gel Pen, PK12 (60658)
- UNIVERSAL Tape Dispenser, Black, Manual (15001)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 9"x 12", With Slider Closure (RS912)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- HERO ARTS Just for Kids Scented Ink Pad Grape/Purple, PK6 (CS115)
- Justrite Stamps and Ink Pads