Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 6-1/2 in Overall L
Mfr # 048937
Zoro # G610189949
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 8
- Material NBR
- Stamp Ink Color Black
- Character Height 3/16 in
- Overall Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 048937
- Zoro # G610189949
- UPC # 039956489379
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/16 in |
Overall Height | 1 3/4 in |
Imprint Area Height | 3/16 in |
Imprint Area Width | 1 3/8 in |
Overall Length | 6 1/2 in |
Overall Width | 2 3/4 in |
Details
Item | Numbering Stamp |
Number of Bands | 8 |
Material | NBR |
Stamp Ink Color | Black |
Includes | 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp |
Font | Gothic |
Description
Numbering Stamp, Number of Bands 8, Material NBR, Stamp Ink Color Black, Font Gothic, Character Height 3/16 in, Imprint Area Height 3/16 in, Imprint Area Width 1 3/8 in, Overall Height 1 3/4 in, Overall Length 6 1/2 in, Overall Width 2 3/4 in, Includes 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENIC SAND Scenic Sand 514-42 25 lbs Activa Bag of Bulk Colored Sand; Light Blue (514-42)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Vulcn Gn Pk (WAU21859)
- ZORO SELECT 20" x 10" Open Poly Bags, 2 mil, Clear (5DGX4)
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- ACCU-STAMP2 Stamp, Red/Blue, For Deposit Only, 1-5/8x.5 (035523)
- Justrite Stamps and Ink Pads