Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 5 in Overall L
Mfr # 049089
Zoro # G310189966
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 10
- Material NBR
- Character Height 1/2 in
- Imprint Area Height 1/2 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 049089
- Zoro # G310189966
- UPC # 039956490894
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/2 in |
Imprint Area Height | 1/2 in |
Overall Height | 7 in |
Imprint Area Width | 3 7/8 in |
Overall Length | 5 in |
Overall Width | 2 1/4 in |
Details
Item | Numbering Stamp |
Number of Bands | 10 |
Material | NBR |
Font | Gothic |
Includes | 1 Stamp |
Description
Numbering Stamp, Number of Bands 10, Material NBR, Font Gothic, Character Height 1/2 in, Imprint Area Height 1/2 in, Imprint Area Width 3 7/8 in, Overall Height 7 in, Overall Length 5 in, Overall Width 2 1/4 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY White CD Labels for Laser Printers (5692)
- AVERY 1" Slant Ring Durable Binder, White (AVE17012)
- AVERY DENNISON White Removable File Folder Labels, Pk750 (8066)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- CONSOLIDATED STAMP MFG Consolidated Stamp 010180 2000 PLUS Dial-N-Stamp; 12 Phrases; 1.5 x .13 (10180)
- Justrite Stamps and Ink Pads