Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 4-5/8 in Overall L
Mfr # 049085
Zoro # G710189955
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Bands 6
- Material NBR
- Character Height 1/2 in
- Imprint Area Height 1/2 in
- Overall Height 7 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 049085
- Zoro # G710189955
- UPC # 039956490856
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/2 in |
Imprint Area Height | 1/2 in |
Overall Height | 7 5/16 in |
Imprint Area Width | 2 1/4 in |
Overall Length | 4 5/8 in |
Overall Width | 2 3/8 in |
Details
Number of Bands | 6 |
Item | Numbering Stamp |
Material | NBR |
Includes | 1 Stamp |
Font | Gothic |
Description
Numbering Stamp, Number of Bands 6, Material NBR, Font Gothic, Character Height 1/2 in, Imprint Area Height 1/2 in, Imprint Area Width 2 1/4 in, Overall Height 7 5/16 in, Overall Length 4 5/8 in, Overall Width 2 3/8 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Framed View Binder, 1" One-Touch Rings, 27 (7771168055)
- EVAN-MOOR Daily Language Review Teacher’s Edition, Grade 6 (576)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, ENTERED, 5/8" Diameter, Blue (11423)
- Justrite Stamps and Ink Pads