Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 3 in Overall L
Mfr # 049072
Zoro # G710189948
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 8
- Material NBR
- Character Height 3/8 in
- Imprint Area Height 3/8 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 049072
- Zoro # G710189948
- UPC # 039956490726
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Imprint Area Height | 3/8 in |
Overall Height | 5 in |
Imprint Area Width | 2 1/4 in |
Overall Length | 3 in |
Overall Width | 2 in |
Details
Number of Bands | 8 |
Item | Numbering Stamp |
Material | NBR |
Font | Gothic |
Includes | 1 Stamp |
Description
Numbering Stamp, Number of Bands 8, Material NBR, Font Gothic, Character Height 3/8 in, Imprint Area Height 3/8 in, Imprint Area Width 2 1/4 in, Overall Height 5 in, Overall Length 3 in, Overall Width 2 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX4)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, 36/Case (T90222W)
- ELMERS CFC-Free Polystyrene Foam Board, 20 x 30, Black Surface and Core, PK10 (22188-2030UC10)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- COSCO Stamp Pad, Size 2, Color Ink Blue (038789)
- Justrite Stamps and Ink Pads