Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 3 in Overall L
Mfr # 049070
Zoro # G310189942
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 6
- Material NBR
- Character Height 3/8 in
- Overall Height 5 in
- Imprint Area Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 049070
- Zoro # G310189942
- UPC # 039956490702
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Overall Height | 5 in |
Imprint Area Height | 3/8 in |
Imprint Area Width | 1 11/16 in |
Overall Length | 3 in |
Overall Width | 2 in |
Details
Number of Bands | 6 |
Item | Numbering Stamp |
Material | NBR |
Includes | 1 Stamp |
Font | Gothic |
Description
Numbering Stamp, Number of Bands 6, Material NBR, Font Gothic, Character Height 3/8 in, Imprint Area Height 3/8 in, Imprint Area Width 1 11/16 in, Overall Height 5 in, Overall Length 3 in, Overall Width 2 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL C3235 30Lb Cap, Waterproof NSF Check Weigher, Simple Keys, 6 Digit DSP, AC & Rechargeable Battery (816965002559)
- LUXOR Collaboration Station Mobile Whiteboard (COLLAB-STATION)
- SAKURA Solid Paint Marker Original, Yellow Color Family, 12PK (XSC-3)
- PICA Visor Refillable Multi-Use Marker, White (990/52/SB)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- UNIVERSAL Round Message Stamp, SMILEY FACE, Pre-Inked/Re-Inkable, Red (UNV10080)
- Justrite Stamps and Ink Pads