Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 3 in Overall L
Mfr # 049057
Zoro # G910189960
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 8
- Material NBR
- Character Height 9/32 in
- Overall Height 5 in
- Imprint Area Height 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 049057
- Zoro # G910189960
- UPC # 039956490573
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 9/32 in |
Overall Height | 5 in |
Imprint Area Height | 9/32 in |
Imprint Area Width | 2 1/4 in |
Overall Length | 3 in |
Overall Width | 2 in |
Details
Number of Bands | 8 |
Item | Numbering Stamp |
Material | NBR |
Includes | 1 Stamp |
Font | Gothic |
Description
Numbering Stamp, Number of Bands 8, Material NBR, Font Gothic, Character Height 9/32 in, Imprint Area Height 9/32 in, Imprint Area Width 2 1/4 in, Overall Height 5 in, Overall Length 3 in, Overall Width 2 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Top Tab File Folder, 1/2, Manila, PK100 (UNV12115)
- KLEIN TOOLS Bent Trimmer w/Large Ring, Coated Handles, 12-Inch (G212LRBLU)
- DR SHRINK Dr. Shrink Shrink Wrap, 17'W x 120'L, 6 Mil, Clear, 1 Roll (DS-176120C)
- LEXMARK Lexmark 40X7649-OEM Exit Deflector Parts Pack for CS310 (40X7649-OEM)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- 2000 PLUS Ink Refill, Red, 1" x 2" Size (011097)
- Justrite Stamps and Ink Pads