Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 3 in Overall L
Mfr # 049055
Zoro # G010189969
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 6
- Material NBR
- Character Height 9/32 in
- Imprint Area Height 9/32 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 049055
- Zoro # G010189969
- UPC # 039956490559
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 9/32 in |
Imprint Area Height | 9/32 in |
Overall Height | 5 in |
Imprint Area Width | 1 11/16 in |
Overall Length | 3 in |
Overall Width | 2 in |
Details
Item | Numbering Stamp |
Number of Bands | 6 |
Material | NBR |
Font | Gothic |
Includes | 1 Stamp |
Description
Numbering Stamp, Number of Bands 6, Material NBR, Font Gothic, Character Height 9/32 in, Imprint Area Height 9/32 in, Imprint Area Width 1 11/16 in, Overall Height 5 in, Overall Length 3 in, Overall Width 2 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK CopierPaper, BrightWhite, 500, PK500, Color: White (12203)
- ADAM EQUIPMENT Digital Platform Bench Scale 32kg/70 lb. Capacity (GBC 70a)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 18" W, PK36 (IQHRT00-20)
- DESCO Shop Traveler, 10"x12", Clear, PK25 (07455)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- ACCU-STAMP2 Stamp, Blue, Emailed, 1-5/8"x1/2" (035577)
- Justrite Stamps and Ink Pads