Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 3 in Overall L
Mfr # 048960
Zoro # G910189946
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 8
- Material NBR
- Character Height 3/8 in
- Stamp Ink Color Black
- Imprint Area Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 048960
- Zoro # G910189946
- UPC # 039956489607
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Imprint Area Height | 3/8 in |
Overall Height | 5 in |
Imprint Area Width | 2 in |
Overall Length | 3 in |
Overall Width | 2 in |
Details
Item | Numbering Stamp |
Number of Bands | 8 |
Material | NBR |
Stamp Ink Color | Black |
Font | Gothic |
Includes | 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp |
Description
Numbering Stamp, Number of Bands 8, Material NBR, Stamp Ink Color Black, Font Gothic, Character Height 3/8 in, Imprint Area Height 3/8 in, Imprint Area Width 2 in, Overall Height 5 in, Overall Length 3 in, Overall Width 2 in, Includes 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- ZORO SELECT Shop Ticket Holder, Gusseted, PK15 (4YNU1)
- ZORO SELECT Strapping Seal, 3/4 In., Serrated, PK250 (16P031)
- ZORO SELECT Newspaper Bags, 7-1/2x21 In, PK2000 (5DTW9)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- ACCU-STAMP2 Stamp, Red, Copy, 1-5/8"x1/2" (035594)
- Justrite Stamps and Ink Pads