Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 3 in Overall L
Mfr # 048946
Zoro # G410880794
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 6
- Material NBR
- Character Height 9/32 in
- Stamp Ink Color Black
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 048946
- Zoro # G410880794
- UPC # 039956489461
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 9/32 in |
Overall Height | 5 in |
Imprint Area Height | 9/32 in |
Imprint Area Width | 1 1/2 in |
Overall Length | 3 in |
Overall Width | 2 in |
Details
Number of Bands | 6 |
Item | Numbering Stamp |
Material | NBR |
Stamp Ink Color | Black |
Includes | 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp |
Font | Gothic |
Description
Numbering Stamp, Number of Bands 6, Material NBR, Stamp Ink Color Black, Font Gothic, Character Height 9/32 in, Imprint Area Height 9/32 in, Imprint Area Width 1 1/2 in, Overall Height 5 in, Overall Length 3 in, Overall Width 2 in, Includes 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Backpack, Leather, 5-1/2"Wx12"Lx18"H, Black (SML1260371041)
- PENDAFLEX Expandable File Wallet 8-1/2 x 11" Red, 3-1/2" Expansion (PFX1053ELOX)
- SWINGLINE Portable Electric Stapler, 20-Sheet Capacity, Black (S7048200A)
- C.H. HANSON Tape Baracd Caution 200' (15001)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- 2000 PLUS Dial-N-Stamp, 12 Phrases (10180)
- Justrite Stamps and Ink Pads