Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 3-1/2 in Overall L
Mfr # 049074
Zoro # G410189972
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 10
- Material NBR
- Character Height 3/8 in
- Overall Height 5 1/2 in
- Imprint Area Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 049074
- Zoro # G410189972
- UPC # 039956490740
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/8 in |
Overall Height | 5 1/2 in |
Imprint Area Height | 3/8 in |
Imprint Area Width | 2 7/8 in |
Overall Length | 3 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Numbering Stamp |
Number of Bands | 10 |
Material | NBR |
Includes | 1 Stamp |
Font | Gothic |
Description
Numbering Stamp, Number of Bands 10, Material NBR, Font Gothic, Character Height 3/8 in, Imprint Area Height 3/8 in, Imprint Area Width 2 7/8 in, Overall Height 5 1/2 in, Overall Length 3 1/2 in, Overall Width 2 1/2 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Portable File Box w/Organizer, Ltr/Lgl, Black (STX61510U01C)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- JONARD TOOLS Electricians Scissors, Right or Left Hand (ES-1964)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- ACCU-STAMP2 Microban Message Stamp, Urgent, 3/8" (038854)
- Justrite Stamps and Ink Pads