Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 3-1/2 in Overall L
Mfr # 049059
Zoro # G810189961
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 10
- Material NBR
- Character Height 9/32 in
- Overall Height 5 1/2 in
- Imprint Area Height 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 049059
- Zoro # G810189961
- UPC # 039956490597
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 9/32 in |
Overall Height | 5 1/2 in |
Imprint Area Height | 9/32 in |
Imprint Area Width | 2 7/8 in |
Overall Length | 3 1/2 in |
Overall Width | 2 1/2 in |
Details
Number of Bands | 10 |
Item | Numbering Stamp |
Material | NBR |
Includes | 1 Stamp |
Font | Gothic |
Description
Numbering Stamp, Number of Bands 10, Material NBR, Font Gothic, Character Height 9/32 in, Imprint Area Height 9/32 in, Imprint Area Width 2 7/8 in, Overall Height 5 1/2 in, Overall Length 3 1/2 in, Overall Width 2 1/2 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Tug-Tight Seal, 9", Orange, 40 Lb, Pk1000 (32011091-04)
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, 2 PK (M822-91)
- PENTEL Eraser, Hi-Polymer, Large, We (ZEH10)
- NORTECH Exhaust Silencer Foam Insert (N886)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- UNIVERSAL BATTERY Universal One-Color Message Stamp Rush Pre-Inked/Re-Inkable Red (10069)
- Justrite Stamps and Ink Pads