Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 2 in Overall L
Mfr # 049004
Zoro # G510189964
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 8
- Material NBR
- Character Height 1/8 in
- Imprint Area Height 1/8 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 049004
- Zoro # G510189964
- UPC # 039956490047
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/8 in |
Imprint Area Height | 1/8 in |
Overall Height | 3 in |
Imprint Area Width | 1 1/8 in |
Overall Length | 2 in |
Overall Width | 1 1/4 in |
Details
Item | Numbering Stamp |
Number of Bands | 8 |
Material | NBR |
Includes | 1 Stamp |
Font | Gothic |
Description
Numbering Stamp, Number of Bands 8, Material NBR, Font Gothic, Character Height 1/8 in, Imprint Area Height 1/8 in, Imprint Area Width 1 1/8 in, Overall Height 3 in, Overall Length 2 in, Overall Width 1 1/4 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX415315GRA)
- UNIVERSAL ONE Numerical Index Tab 8-1/2 x 11", 1-31, Multicolor (UNV24814)
- REDIFORM Receiving Record Book, 5 9/16x7 15/16, 3 (2L260)
- ARCHITECTURAL MAILBOXES Boulder Post Mount Mailbox Black (7900-7B-SR-10)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- HPC HPC: Die Stamp Letter Set 3/32" (HPC-HCL-332)
- Justrite Stamps and Ink Pads