Shop All Stamps and Ink Pads
Justrite
Numbering Stamp, NBR, 2 in Overall L
Mfr # 048909
Zoro # G010189952
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 8
- Material NBR
- Stamp Ink Color Black
- Character Height 1/16 in
- Imprint Area Height 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 048909
- Zoro # G010189952
- UPC # 039956489096
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/16 in |
Imprint Area Height | 1/16 in |
Overall Height | 3 in |
Imprint Area Width | 1 1/8 in |
Overall Length | 2 in |
Overall Width | 1 1/4 in |
Details
Number of Bands | 8 |
Item | Numbering Stamp |
Material | NBR |
Stamp Ink Color | Black |
Includes | 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp |
Font | Gothic |
Description
Numbering Stamp, Number of Bands 8, Material NBR, Stamp Ink Color Black, Font Gothic, Character Height 1/16 in, Imprint Area Height 1/16 in, Imprint Area Width 1 1/8 in, Overall Height 3 in, Overall Length 2 in, Overall Width 1 1/4 in, Includes 1 Bottle of Black Ink, 1 Ink Pad, 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABOVE ALL CO Burly Moving Blanket - 72" X 80", heavy weight - 2 color (FFBMB)
- CYNAMED Lab Scalpel Blades, Size 11, Box of 100 (CYZR-0003)
- REDI-TAG Flag, SignHere, Assorted, PK126 (72020)
- TICONDEROGA Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, PK72 (13972)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049085)
- JUSTRITE Numbering Stamp, NBR, 4-5/8 in Overall L (049087)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- JUSTRITE Numbering Stamp, NBR, 2-1/2 in Overall L (049044)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049002)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- UNIVERSAL Universal Message Stamp, COPY, Pre-Inked/Re-Inkable, Red (UNV10048***)
- Justrite Stamps and Ink Pads