Shop All Drum Accessories
Justrite
Non-Metallic Drum Vent - Petroleum Based Liquids
Mfr # DRM322
Zoro # G706603632
product price: $86.05
/ea
Free Shipping & Returns
Not eligible for select promotions
$86.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Housing - Polyethylene|Gasket - Buna|Flame Arrestor, Threading - Plated Steel
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # DRM322
- Zoro # G706603632
- Country of Origin United States
- Category Drum Accessories
Details
Promotion Restriction | Not eligible for promotion |
Material | Housing - Polyethylene|Gasket - Buna|Flame Arrestor, Threading - Plated Steel |
Color | Black/Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Clear Plastic Bin Cups (30101)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164GREY)
- 80/20 Mesh Panel Retainer, 10 Series, 2 In. (2494)
- 80/20 Roll In T-Nut W/Ball Spring Sa M3 (13082)
- JUSTRITE Justrite® 8584 6"L Flexible Faucet Extension Brass (use with 08540) (8584)
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Manual Closure, Brass Body (08955)
- JUSTRITE SIPHON ADPTR DRUM W/FAUCET (JT08308)
- JUSTRITE Steel Cylinder Bracket 8" W x 4.13" H x 2.25" D (GEN375)
- JUSTRITE Steel Cylinder Bracket 36" W x 4.13" H x 2.25" D (GEN376)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272037)
- Justrite Drums & Accessories