Shop All Safety Cabinet Accessories
Justrite
MAINTENAN CE BLANKET 9X12
Mfr # T8392
Zoro # G809842419
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Depth 144 in
- Height 1 in
- Color Yellow
- Width 108 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8392
- Zoro # G809842419
- UPC # 48441007431
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 144 in |
Height | 1 in |
Width | 108 in |
Details
Material | PVC Coated Fabric |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 7 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- NMC Danger Out Of Service Sign - Bilingual, ESD365RB (ESD365RB)
- 3M SCOTT Gas Mask Canister, CBRN, Olive, NIOSH (45135)
- CONDOR Circuit Breaker Lockout, Rail, 1/4 inH, Red (48KV15)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JUSTRITE Drum Roller, 30 In. H, 30 In. W, 30 In. D (25920)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- EAGLE MFG Self Closing Kit, Steel, 2 In. H, 6 In. W (1978G)
- Justrite Safety Cabinet Accessories