Shop All Shelving & Rack Accessories
Justrite
Locking Bands, 11-1/2", GS, Red
Mfr # 11274
Zoro # G5838323
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Steel
- For Use With Faucet Safety Cans, Safety Cans
- Outside Dia. 11 1/2 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 11274
- Zoro # G5838323
- UPC # 697841004887
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Outside Dia. | 11 1/2 in |
Height | 1 in |
Outside Diameter | 11 1/2 in |
Details
Item | Locking Band |
Color | Red |
Material | Steel |
For Use With | Faucet Safety Cans, Safety Cans |
Accessory Type | Locking Band |
Compatible Mfr Part Number | 7150146, 7150156 |
Description
Locking Band, Accessory Type Locking Band, For Use With Faucet Safety Cans, Safety Cans, Material Steel, Color Red, Height 1 in, Length Not Applicable, Outside Diameter 11 1/2 in, Width Not Applicable, Compatible Mfr Part Number 7150146, 7150156, Compatible Grainger Part Number 3NJX9, 3NKJ4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Right Hand 90 Degree Pivot Bracket 25 S (25-4137)
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 18"W x 6"D x 6"H White (9182-W)
- LINCOLN INDUSTRIAL USA BULK DISPLAY OF 54 #5852 (LN5852-54)
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- JUSTRITE Drum Roller 56"H x 30"W x 30"D, Silver (25922)
- JUSTRITE Leveler Foot Kit, 7 In. W, 6 In. D, 4PK (25952)
- GLOBAL INDUSTRIAL Custom Cut 2-Layer Drawer Liner Kit, Blue/Yellow Foam, 1 Set (534844)
- KNAPE & VOGT Support Shelf Adj White (256SPWH)
- KENAURD Kenaurd: Profile Cylinder - Dbl. Sided - KW1 - 10B Black (70mm) (KEPCD-10B-KW1)
- TENNSCO Cross Bar 36 In (LRA-36)
- ZORO SELECT Shelf Liner 36"x18", Black, 4PK (5GRJ3)
- Justrite Shelving & Rack Accessories