Shop All Disposal Cans
Justrite
LIQUID DISPOSAL CAN 2 GAL. POLY RED W/
Mfr # JT14762
Zoro # G302122131
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.75"
- Outside Dia. 12"
- Can Capacity 2 gallon
- Can Color Red
- Can Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # JT14762
- Zoro # G302122131
- UPC # 978410060030
- Country of Origin United States
- Category Disposal Cans
Dimensions
Height | 14.75" |
Outside Dia. | 12" |
Details
Can Capacity | 2 gallon |
Can Color | Red |
Can Material | Polyethylene |
Standards | Complies with NFPA Code 30; FM Approval |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Core Neoprene Waterproof 1000G Insulated Outdoor Boot, 11M (RKYS053)
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, M (9134-M)
- MCR SAFETY Leather Gloves, Cowhide Palm, XL, PR (1400KXL)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12765)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14765)
- JUSTRITE Type I Safety Can, 2-1/2 gal, White (12260)
- JUSTRITE Drain Can, 1/2 Gal., Red, Galvanized Steel (09400)
- JUSTRITE Disposal Can, 5 Gal., White, Polyethylene (12772)
- JUSTRITE Disposal Can, 1 Gal., White, Polyethylene (12161)
- JUSTRITE Disposal Can, 2 Gal., Red, Polyethylene (14762)
- Justrite Safety Storage