Shop All Shelving & Rack Accessories
Justrite
Leveler Foot Kit, 7 In. W, 6 In. D, 4PK
Mfr # 25952
Zoro # G5509646
product price: $28.49
/pk 4, $7.12/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Standards IFC, NFPA 1, NFPA 30, OSHA
- Depth 6 in
- Sub-Category Risers and Stands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 25952
- Zoro # G5509646
- UPC # 697841008502
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Depth | 6 in |
Width | 7 in |
Height | 5 in |
Fits Cabinet Size | All |
Dimensions (WxD) - Hardware | 7 in x 6 in |
Dimensions (WxDxH) - Hardware | 7 in x 6 in x 5 in |
Details
Item | Leveler Foot Kit |
Color | Silver |
Material | Steel |
Standards | IFC, NFPA 1, NFPA 30, OSHA |
Sub-Category | Risers and Stands |
Includes | (4) Leveler Feet |
Cabinet Accessories Subcategory | Risers and Stands |
Spill Capacity | 0 gal |
For Use With Product Type | Cabinet |
Accessory Type | Adjustable Leveling Feet |
For Use With Cabinet/Locker Type | All Justrite Safety Cabinets |
Description
Leveler Foot Kit, Accessory Type Adjustable Leveling Feet, Color Silver, Depth 6 in, For Use With Cabinet/Locker Type All Justrite Safety Cabinets, For Use With Product Type Cabinet, Height 5 in, Includes (4) Leveler Feet, Material Steel, Spill Capacity 0 gal, Standards IFC, NFPA 1, NFPA 30, OSHA, Width 7 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump Follower Plate, Capacity: 120 lb (29FX09)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GSAMBA75)
- JUSTRITE Drum Roller 56"H x 30"W x 30"D, Silver (25922)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- METRO Metro Casters for Wire Shelving - Polyurethane - Rigid with Bumper (5419002 POLYURETHN)
- GLOBAL INDUSTRIAL 96inW x 3-5/8inH Steel Z-Beam, 2150 lbs Capacity Per Pair (23CP96ZB)
- KNAPE & VOGT Shelf Support Clip, Zinc, 12PK (256P ZC)
- ECONOCO Alta Display Table 60" x 36"x Maple (T501SC-H)
- WARPS LINER SHELF CLR 12""X20' (PM120-C)
- Justrite Shelving & Rack Accessories