Shop All Drench Showers
Justrite
Laboratory Drench Shower, Wall Mount
Mfr # L23GSH
Zoro # G4711837
product price: $1,020.00
/ea
Free Shipping & Returns
$1,020.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Stainless Steel
- Height 35.9"
- Color Green
- Width 12.6"
- Valve Material 316L Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # L23GSH
- Zoro # G4711837
- UPC # 697841186569
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 35.9" |
Width | 12.6" |
Depth | 31.4" |
Inlet Pipe Size | 1 in (M) |
Details
Item | Laboratory Drench Shower,Wall Mount |
Pipe Material | Stainless Steel |
Color | Green |
Valve Material | 316L Stainless |
Activation | Pull Handle |
Mounting Style | Wall |
Description
Laboratory Drench Shower,Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, L (08-3710-10 L)
- BRADY NFPA Label, 5x3, Self-Adhes. Paper, PK500 (99195)
- HY-KO Stencil Number/Letter 5In Kit (ST-5)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46114)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- JUSTRITE Drench Shower, Floor Mount, Galvanized (18GGLV)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 120V (H2GS-1H)
- CONDOR Drench Shower, Green, 94-3/4 in. H (49EV53)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- Justrite Eyewash Stations and Shower Equipment