Shop All Combination Units
Justrite
Laboratory Combination Shower, Wall Mount
Mfr # L33GS34G
Zoro # G4712001
product price: $1,890.00
/ea
Free Shipping & Returns
$1,890.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 66.2"
- Color Green
- Mount Type Wall
- Pipe Material Stainless Steel
- Flow Rate Eye/Face: 3 gal/min; Shower/Body: 20 gal/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # L33GS34G
- Zoro # G4712001
- UPC # 697841186590
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 66.2" |
Width | 12.6" |
Depth | 31.4" |
Details
Item | Laboratory Combination Shower,Wall Mount |
Color | Green |
Mount Type | Wall |
Pipe Material | Stainless Steel |
Flow Rate | Eye/Face: 3 gal/min; Shower/Body: 20 gal/min |
Valve Material | 316L Stainless |
Eyewash Bowl Material | Powder-Coated Stainless Steel |
Shower Activation | Shower: Pull Handle |
Eyewash Activation | Eye/Face wash: Push Plate |
Description
Laboratory Combination Shower,Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC Majestic Cowhide Driver's Gloves (1510/12)
- ANSELL Hyflex Cut-Resistant Sleeve, Lime (11-200)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW000 M 100)
- HOME PLUS Orange Safety Cone 28 in. H X 14.5 in. W (HD0202)
- JUSTRITE Combination Shower, Floor Mount, Closed (18G45GT)
- JUSTRITE Combination Shower, Floor Mount, ABS Plastic Bowl, Stainless Steel Pipes (18GS75G)
- JUSTRITE Combination Shower, Floor Mount (18G85G)
- JUSTRITE Lab Combination Shower, Floor Mount (L18GS34G)
- JUSTRITE Combo Shower, Freeze Protected, Floor, 120 (H5G45G-1H)
- JUSTRITE Combo Shower, Freeze Protected, Floor, 240 (H5G45G-2H)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- Justrite Combination Units