Shop All Equipment & Container Labels
Justrite
Label Pack, Black, Red, White, Stick Label
Mfr # 29017
Zoro # G002670895
product price: $100.52
/ea
Free Shipping & Returns
$100.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Red, White
- For Use With All Justrite Hazardous Materials Cabinets
- Width 10 in
- Legend 10 Different Labels (Acid, and Self-Reactive) "Storage Cabinet", Base, Corrosive, Flammable Solid, Organic Peroxide, Oxidizer, Pyrophoric, Toxic, Water-Reactive
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29017
- Zoro # G002670895
- UPC # 697841156203
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 10 in |
Height | 12 in |
Details
Item | Label pack (replacement/retrofit) with "Hazardous-Keep Fire Away" warning and 10 content ID labels |
Color | Black, Red, White |
For Use With | All Justrite Hazardous Materials Cabinets |
Legend | 10 Different Labels (Acid, and Self-Reactive) "Storage Cabinet", Base, Corrosive, Flammable Solid, Organic Peroxide, Oxidizer, Pyrophoric, Toxic, Water-Reactive |
Material | Peel and Stick Labels |
Includes | (10) Different Labels |
Standards | None |
Accessory Type | Replacement/ Retrofit Label Pack |
For Use With Cabinet/Locker Type | Hazardous Materials Cabinets |
For Use With Product Type | Cabinet |
Sign Legend | Hazardous Keep Fire Away |
Product Type | Label pack (replacement/retrofit) with "Hazardous-Keep Fire Away" warning and 10 content ID labels |
Description
Label pack (replacement/retrofit) with In.Hazardous-Keep Fire Away In. warning and 10 content ID labels, Sign Legend Hazardous Keep Fire Away
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML9)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (33-GT125/L)
- SIGNMISSION OSHA Notice Sign, Keep This Gate Closed At All Times, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13874)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Red (VST-212-RED)
- JUSTRITE Safety Band Label, 6 In. H (29004)
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock, LELC136 (LELC136)
- BRADY Label, GHS Gas Pressure, Vinyl, 39/Sheet (118833)
- GHS SAFETY Label, Gas Cylinder, Gloss Paper, PK1820 (GHS1226)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-725-5PK (HWL-535-725-5PK)
- ACCUFORM Label, 7x10, Warning Arc Flash and, LELC321 (LELC321)
- AVERY Avery® Durable ID Labels with TrueBlock® Technology, 61533, Laser, 2/3" x 1-3/4", White, Pack of 3000 (7278261533)
- Justrite Equipment & Container Labels